Shop All Striping & Marking Paint
Krylon Industrial
Athletic Field Striping Paint, 18 oz., Athletic White, Water -Based
Mfr # K00830508
Zoro # G0348717
original price:
$9.59
6% off
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Water
- Size 18 oz.
- Paint and Primer Sub Category Athletic Field Striping Paint
- Coverage 602 Linear ft./2" Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon Industrial
- MFR # K00830508
- Zoro # G0348717
- UPC # 00075577083053
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Container Size | 20 oz |
Description
Striping Paint, Water Base Type, Line Striping Aerosol Yes, Athletic White, Size 20 oz, Striping Paint, Paint and Primer Surface Material Grass, Paint and Primer Application Method Marking Wheel, Spray, Coverage 602 Linear ft/2 in Strip, Net Weight 18 oz, Dry Time 30 min to 2 hr, Dry Time Tack Free 30 min, Application Temperature Above 32 Degrees F, VOC Content 483 g/L, Standards California Prop. 65, MIR Compliant, SARA 313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyester, 10 PK (65072)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Polyester (144688094)
- LINZER Linzer Chip Brush 4" (1504-4)
- ZRC WORLDWIDE Galvilite Galvanizing Repair Compound Half Pint (20011)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Fluorescent Orange, Water -Based (K00831408)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Highway White, Solvent -Based (K00830008)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Yellow, Water -Based (K52132900-20)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot Yellow, Solvent -Based (K42132920-16)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based (A03650004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Green, Solvent -Based (A03631007)
- AERVOE Yellow Striper Premium Spray Paint (702)
- Krylon Industrial Striping & Marking Paint