Shop All Striping & Marking Paint
This Product is Discontinued
Krylon Industrial
Athletic Field Striping Paint, 17 oz., Athletic Turf Green, Water -Based (Discontinued)
Mfr # K08317007
Zoro # G5122201
This Product is Discontinued
Key Features
- Paint Color Family Greens
- Color Athletic Turf Green
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Athletic Field Striping Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K08317007
- Zoro # G5122201
- UPC # 075577000531
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Details
Item | Striping Paint |
Paint Color Family | Greens |
Color | Athletic Turf Green |
Base Type | Water |
Paint and Primer Sub Category | Athletic Field Striping Paint |
Coverage | 468 Linear ft. |
For Use With | K08350 |
Exposure Conditions | 70 Degrees to 80 Degrees F |
VOC Content | 396g/L |
Dry Time | 60 min. |
Dry Time Tack Free | 30 min. |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
Standards | MIR Compliant |
Net Weight | 17 oz. |
Striping & Marking Paint & Chalk Item | Striping Paint |
Striping and Marking Paint and Chalk Item | Striping Paint |
Application Temperature | Above 50 Degrees F |
Line Striping Aerosol | Yes |
Description
Striping Paint, Water Base Type, Line Striping Aerosol Yes, Athletic Turf Green, Size 20 oz, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Spray, Striping Machine, Striping Wand, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time 60 min, Dry Time Tack Free 30 min, Application Temperature Above 50 Degrees F, Exterior Exposure Conditions, VOC Content 396g/L, Standards MIR Compliant, For Use With Line Striper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.