Shop All Striping & Marking Paint
Krylon Industrial
Athletic Field Marking Paint, 5 gal., Red, Water -Based
Mfr # K52130101-20
Zoro # G1685610
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Base Type Water
- Size 5 gal.
- Paint and Primer Sub Category Athletic Field Marking Paint
- Coverage 1000 Linear ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K52130101-20
- Zoro # G1685610
- UPC # 035777826065
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Marking Paint, Water Base Type, Line Striping Aerosol Yes, Red, Size 5 gal, Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Airless Spray, Brush, Roller, Spray, Coverage 1000 Linear ft, Net Weight 5 gal, Dry Time 30 min to 2 hr, Dry Time Tack Free 30 min, Application Temperature Above 50 Degrees F, VOC Content Less Than 97 g/L, Standards California Prop. 65, SARA 313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Red, Solvent -Based (T03611007)
- RUST-OLEUM Rust Preventative Spray Paint, Bright Red, Gloss, 15 oz (V2164838)
- MODERN MASTERS Metallic Paint, WaterBase, Nickel, 6 oz (ME708)
- PURDY 3" Flat Sash Paint Brush, Nylon Bristle (144100230)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., NFL Blue, Water -Based (K52131800-20)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Orange, Water -Based (K52130499-20)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Fluorescent Blue, Water -Based (QT0362000)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Apwa Blue, Solvent -Based (A03621007)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Fluorescent Orange, Water -Based (T03700004)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., White, Water -Based (QT0390100)
- RUST-OLEUM MARKING PAINT PL YELLOW (203024)
- Krylon Industrial Striping & Marking Paint