Shop All Epoxy Coatings & Sealers
Krylon Industrial
Activator, Clear, Clear, 1 gal, 116 to 232 sq ft/gal
Mfr # K000S3715-16
Zoro # G3232938
Sold in multiples of 4 for $191.96
$191.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Clears
- Color Clear
- Finish Clear
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon Industrial
- MFR # K000S3715-16
- Zoro # G3232938
- UPC # 724504038375
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Activator, Base Type Solvent, Resin Type Epoxy, Color Clear, Finish Clear, Size 1 gal, VOC Content Less Than 100 g/L, Coverage 116 to 232 sq ft/gal, Dry Time 1 to 48 hr, Cure Time 4 to 10 day, Application Temperature 40 Degrees to 140 Degrees F, System Series K-S3715
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC UNDERCOATING GUN ECONOMY AIR (AO4538)
- SUNNYSIDE Paint Thinner, 5 gal. (704G5)
- WOOSTER 12" - 18" Sherlock Wide Boy Hulk Adjustable Roller Frame (BR047)
- OSBORN #6 Flat Marking Paint Brush, Wood Handle (0007010800)
- KRYLON INDUSTRIAL Paint, White, Semi-gloss, 5 gal, 350 to 400 sq ft/gal (K000Z7231-20)
- RUST-OLEUM Epoxy Activator and Finish Kit, Stone Gray, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248285)
- RUST-OLEUM Standard Epoxy Coating Activator, Glossy, 5 gal, 130 to 220 sq. ft./gal. (9101300)
- ECLECTIC PRODUCTS Epoxy Sealer, Black, 8 lb, 80 sq ft (5400060G)
- RUST-OLEUM 9100 Immersion Activator, 340 VOC, 5 gal. (9102300)
- 3M Wind Epoxy Filler, W3120 (7100027175)
- VHT Flameproof Coating, Silver, Flat (ESP106000)
- Krylon Industrial Epoxy Coatings & Sealers