Shop All Specialty Coatings
This Product is Discontinued
Krylon Industrial
Acrylic Enamel Coating, Gray Primer, Flat (Discontinued)
Mfr # K00110825-16
Zoro # G0349539
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Family Grays
- Color Gray
- Base Type Solvent
- Resin Type Alkyd Enamel
- Surface Metal, Steel, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K00110825-16
- Zoro # G0349539
- UPC # 724504001331
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Acrylic Enamel Coating, Resin Type Alkyd Enamel, Color Gray Primer, Finish Flat, Size 1 gal., VOC Content Less Than 250g/L, Coverage 400 to 450 sq. ft./gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.