Shop All Primers & Sealers
Krylon Industrial
53 gal. Red Oxide Oil Primer
Mfr # K000S4556-27
Zoro # G7304136
product price: $2,273.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$2,273.99
Free 30-Day Returns
Key Features
- Size 53 gal
- Color Red Oxide
- Finish Primer
- For Use With Any Topcoat
- Base Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K000S4556-27
- Zoro # G7304136
- UPC # 724504039914
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 53 gal |
Container Size | 53 gal |
Description
Rust Inhibitive Primer, Coating Application Rust Preventative Primer, Color Family Red, Compatible Surface Material Metal, Sheen Flat, Resin Type Alkyd Enamel, Color Red, Container Size 53 gal, Coverage Area 350 to 420 sq ft/gal, Base Type Solvent, Dry Time 48 hr, Use Location Exterior, Interior, Sub Brand Rust Inhibitive Metal Primer, Application Method Airless Spray, Spray, Brush, Roll, Container Type Drum, Dry Time Tack Free 15 min, Dry Time to Recoat 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, MI, NY, OH, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER F0010-4 Acme Heavy Duty Roller Frame 4 In. (5947940)
- GRACO Packing, O-ring (117285)
- RUST-OLEUM Precision Line Marking Paint, Inverted, High Visibility Yellow, 20 oz (203025V)
- VHT Flameproof Coating, Black, Flat (ESP102000)
- KRYLON INDUSTRIAL 5 gal. Gray Primer Oil Primer (K000S3102-20)
- KRYLON INDUSTRIAL 5 gal. White Acrylic Primer (K000Z6650-20)
- KRYLON INDUSTRIAL Primer, Oil Based, 5 gal. Size, Red (K000S4501-20)
- KRYLON INDUSTRIAL Primer, Oil Based, 5 gal. Size, White (K000S4700-20)
- KRYLON INDUSTRIAL 1 gal. White Alkyd Primer (K000S4700-16)
- KRYLON INDUSTRIAL 1 gal. White Water Enamel (K11001803-16)
- SEM PAINTS Flexible Primer Surfacer (39133)
- Krylon Industrial Interior and Exterior Paints and Stains