Shop All Primers & Sealers
Krylon Industrial
1 gal. White Alkyd Primer
Mfr # K000S4700-16
Zoro # G3233017
product price: $59.55
/ea
Sold in multiples of 4 for $238.20
$238.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Primer
- For Use With Any Topcoat
- Base Type Alkyd
- Resin Type Alkyd Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K000S4700-16
- Zoro # G3233017
- UPC # 724504039921
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family White, Compatible Surface Material Iron, Metal, Steel, Sheen Flat, Resin Type Alkyd Enamel, Color White, Container Size 1 gal, Coverage Area 195 to 490 sq ft/gal, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal Metal Primer, Application Method Airless Spray, Brush, Roller, Dry Time Tack Free 30 min, Dry Time to Recoat 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, MI, NY, OH, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Woodsman 100% Acrylic Natural Deck, Siding & Fence Wood Stain, Cedartone, Gallon - 149320 (149320)
- READY SEAL Ready Seal 816078001159 115 1g Stain & Sealer for Wood - Pecan (816078001159)
- PENOFIN Ultra Premium Transparent Redwood Oil-Based Penetrating Wood Stain 1 gal (F5MTRGA)
- SEAL-ONCE Redwood Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3115)
- KRYLON INDUSTRIAL 5 gal. Gray Primer Oil Primer (K000S3102-20)
- KRYLON INDUSTRIAL 5 gal. White Acrylic Primer (K000Z6650-20)
- KRYLON INDUSTRIAL Primer, Oil Based, 5 gal. Size, Red (K000S4501-20)
- KRYLON INDUSTRIAL 1 gal. White Water Enamel (K11001803-16)
- KRYLON INDUSTRIAL Primer, Oil Based, 5 gal. Size, White (K000S4700-20)
- ALL-SOURCE Rust Coat Enamel Primer, White, 1 Qt. (203578D)
- WORLDWIDE SOURCING Best Look Latex Semi-Gloss Paint And Primer In One EnamelInterior Wall Paint (HW38W0726-20)
- Krylon Industrial Primers & Sealers