Shop All Spray Paint
Krylon
Gold, Gloss, 8 oz
Mfr # K01000A
Zoro # G505298213
product price: $8.39
/ea
Sold in multiples of 6 for $50.34
$50.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Metallics
- Color Gold
- Paint and Primer Finish Gloss
- Net Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K01000A
- Zoro # G505298213
- UPC # 724504010005
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Metallics |
Color | Gold |
Paint and Primer Finish | Gloss |
Net Weight | 8 oz |
Coverage | 20 sq ft |
Dry Time | 10 min |
Color Family | Metallics |
Application Method | Spray |
Finish Texture | Smooth |
Sheen | Gloss |
Description
Embrace a sleek metallic look for a wide variety of DIY and craft projects without breaking the bank! Krylon Premium Metallic Spray Paint has a very smooth lustrous finish that resembles actual metallic plating. It’s perfect for quickly and easily adding an on-trend finish home craft or DIY items or a touch of sleek sophistication to crafts and comes in a variety of metal colors The perfect addition to your crafting supplies this craft paint spray is dry to the touch in 10 minutes for fast coverage to get projects done. A touch of gold steps up any room’s style and is the perfect finishing touch to seasonal décor items and more. Krylon Premium Metallic Spray Paint 18K Gold is a sleek classic color that looks elegant on any item. Application conditions: best results when temperatures are 50 to 85 degrees and humidity is below 85%. Applying outside this range may impact finish. Dry to touch in 10 minutes or less and dry to handle in 2 hours. 8 oz. can covers up to 20 square feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (BR006-9)
- RUST-OLEUM Charcoal, Matte, 30 oz (285144)
- GARDNER Gardner 6225-GA Aluminum Roof Coating, Silver, 5 gal Pail (5177-A-30)
- GRACO Airless Spray Gun Tip, Tip Size 0.012 In (FNS412)
- KRYLON Metallic Spray Paint, Bright Silver, Metallic, 11 oz (K01401777)
- KRYLON Hammered Spray Paint, Cocoa Brown, Hammered, 12 oz (K02785007)
- KRYLON Krylon 425-K03206 Black Epoxy Appliance Paint (724504032069)
- KRYLON 9 Oz Wrought Iron White NOW Enamel Spray Paint (21215)
- KRYLON Bronze, High-Gloss, 3 oz (SCS-099)
- KRYLON 2740 FUSION 12 OZ SATIN KHAKI ALL-IN-1 (K02740007)
- RUST-OLEUM Spray Paint, Silver, Hammered, 12 oz (245219)
- Krylon Spray Paint & Primer