Krylon

Gloss Red Pepper; 12 oz. Aerosol


product price: $18.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Controls Guesture Activation Control
  • Luminance Intensity 790 cd
  • Light Source Color Red
  • Battery Chemistry Alkaline
  • Luminance Flux 80 lm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Controls Guesture Activation Control
Luminance Intensity 790 cd
Light Source Color Red
Battery Chemistry Alkaline
Luminance Flux 80 lm

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.