Shop All Spray Paint
Krylon
Glitter Blast Starry Night Spray Paint 5.75 oz
Mfr # K03805000
Zoro # G105298460
product price: $10.79
/ea
Sold in multiples of 6 for $64.74
$64.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Metallics
- Net Weight 5.75 oz
- Paint and Primer Surface Material multi-surface
- Color Family Metallics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K03805000
- Zoro # G105298460
- UPC # 724504038054
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Metallics |
Color | Starry Night |
Net Weight | 5.75 oz |
Paint and Primer Surface Material | multi-surface |
Color Family | Metallics |
Description
Taking glitter to the next dimension. A uniquely intense sparkling glitter finish so it's easy to get an irresistible look on almost any surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Spray Twist Tip, 0.017" Tip, 10" Pattern (9-517-75)
- WOOSTER 4" Trim/Wall Paint Brush, Synthetic Bristle Bristle, Plastic Handle (Q3108-4)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Advanced Waterproofer, Natural Finish, Clear (TPC-0701)
- RED DEVIL MP BTR GAL Paint Mixer (4065TV)
- KRYLON Glitter Blast Posh pink Spray Paint 5.75 oz (K03812000)
- KRYLON Glitter Blast Sapphire Shimmer Spray Paint 5.75 oz (K03814000)
- KRYLON Glitter Blast Clear Spray Paint 6 oz (K03800000)
- KRYLON 238320 UV-Resistant Acrylic Coating Aerosol Spray-Clear-11 Ounces (KR379415)
- KRYLON Spray Paint, Flourescent Lemon Yellow, Gloss, 11 oz (K03104888)
- KRYLON 12OZ Crys CLR Sat Paint (K05562007)
- KRYLON Metallic Spray Paint, Copper Metallic, Metallic, 11 oz (K01709A77)
- Krylon Spray Paint & Primer