Shop All Spray Paint
Krylon
Glitter Blast Orange burst Spray Paint 5.75 oz
Mfr # K03807000
Zoro # G805298234
original price:
$16.24
42% off
new price: $9.39
/ea
Sold in multiples of 6 for $56.34
$56.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Net Weight 5.75 oz
- Paint and Primer Surface Material multi-surface
- Color Family Oranges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K03807000
- Zoro # G805298234
- UPC # 724504038078
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Color | Orange Burst |
Net Weight | 5.75 oz |
Paint and Primer Surface Material | multi-surface |
Color Family | Oranges |
Description
Taking glitter to the next dimension. A uniquely intense sparkling glitter finish so it's easy to get an irresistible look on almost any surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Paint Shaker Tornado II Electric (51000)
- GRACO Airless Tip, Sz 0.031In, Pattern 12-14 In (LTX631)
- RUST-OLEUM Flat Red, Flat, 15 Oz (7569838)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (9IF600)
- KRYLON Glitter Blast Lucky Green Spray Paint 5.75 oz (K03809000)
- KRYLON Glitter Blast Clear Spray Paint 6 oz (K03800000)
- KRYLON Glitter Blast Grape Glitz Spray Paint 5.75 (K03813000)
- KRYLON Rust Preventative Spray Paint, Smoke Gray, Gloss, 12 oz (K02723007)
- KRYLON SPRY PNT FSN GLS DVR WHT (K02706007)
- KRYLON SPRY PNT FSN GLS CLEAR (K02705007)
- KRYLON Premium Metallic Spray Paint - Pewter & Gey - 8 oz (1400K)
- Krylon Spray Paint