Shop All Spray Paint
Krylon
Glitter Blast Diamond Dust Spray Paint 5.75 oz
Mfr # K03804000
Zoro # G805301163
product price: $11.39
/ea
Sold in multiples of 6 for $68.34
$68.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Metallics
- Net Weight 5.75 oz
- Paint and Primer Surface Material multi-surface
- Color Family Metallics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K03804000
- Zoro # G805301163
- UPC # 724504038047
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Metallics |
Color | Diamond Dust |
Net Weight | 5.75 oz |
Paint and Primer Surface Material | multi-surface |
Color Family | Metallics |
Description
Taking glitter to the next dimension. A uniquely intense sparkling glitter finish so it's easy to get an irresistible look on almost any surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSL-X BY BENJAMIN MOORE Insl-X Handicap Blue Traffic Zone Marking Paint 1 gal (TP2242099-01)
- RUST-OLEUM Paint Rust Obs Gloss Blk Quart (7779504)
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (9MFR3)
- LINZER Project Select 2 in. Angle Trim Paint Brush (2123-2)
- KRYLON Glitter Blast Posh pink Spray Paint 5.75 oz (K03812000)
- KRYLON Glitter Blast Lucky Green Spray Paint 5.75 oz (K03809000)
- KRYLON Glitter Blast Clear Spray Paint 6 oz (K03800000)
- KRYLON Workable Fixative Spray, Clear, Gloss, 11 oz (K01306)
- KRYLON 12OZ COP Hammer Paint (K02786007)
- KRYLON Spray Paint, Green, Gloss, 10 oz (A04408007)
- KRYLON Spray Paint, Allis Chalmers Orange, High-Gloss, 12 oz (K01940008)
- Krylon Spray Paint & Primer