Shop All Spray Paint
Krylon
Glitter Blast Clear Spray Paint 6 oz
Mfr # K03800000
Zoro # G305297386
product price: $10.15
/ea
Sold in multiples of 6 for $60.90
$60.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Clears
- Net Weight 6 oz
- Paint and Primer Surface Material multi-surface
- Color Family Clears
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K03800000
- Zoro # G305297386
- UPC # 724504038009
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Clears |
Color | Clear |
Net Weight | 6 oz |
Paint and Primer Surface Material | multi-surface |
Color Family | Clears |
Description
A uniquely intense sparkling glitter finish so it's easy to get an irresistible look on almost any surface. Adheres well to most surfaces even plastic. Formulated to provide full coverage and a truly 3-dimensional look. Safe for use on Styrofoam. Acid-free for scrapbooking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 12 oz. Flat Aluminum Engine Enamel (248904)
- MR. LONGARM Mr. Longarm 7506 Section Super Tab-Lok Extension Pole 3.5 ft. (1601350)
- VARATHANE Wood Stain, Trad. Cherry, Trnslcnt, 1 gal. (212061)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle (4230)
- KRYLON Glitter Blast Starry Night Spray Paint 5.75 oz (K03805000)
- KRYLON Glitter Blast Lucky Green Spray Paint 5.75 oz (K03809000)
- KRYLON Glitter Blast Diamond Dust Spray Paint 5.75 oz (K03804000)
- KRYLON Clear, Matte, 11 oz (1311)
- KRYLON 9 Oz Cocoa Brown NOW Enamel Spray Paint (21208)
- KRYLON Paint Spry Glss Emrld Grn 12Oz (K05517007)
- TOUGH COAT ADVANCED Spray Paint (K00249008)
- Krylon Spray Paint & Primer