Shop All Spray Paint
Krylon
Glitter Blast Cherry Bomb Spray Paint 5.75 oz
Mfr # K03806000
Zoro # G605298434
Sold in multiples of 6 for $68.10
$68.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Net Weight 5.75 oz
- Paint and Primer Surface Material multi-surface
- Color Family Reds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # K03806000
- Zoro # G605298434
- UPC # 724504038061
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Color | Cherry Bomb |
Net Weight | 5.75 oz |
Paint and Primer Surface Material | multi-surface |
Color Family | Reds |
Description
Taking glitter to the next dimension. A uniquely intense sparkling glitter finish so it's easy to get an irresistible look on almost any surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Golden Oak Varathane Premium Fast Dry Wood Stain (262003)
- INTERTOOL Mini Paint Gun Cup, 125 cc Plastic (PT08-1900)
- IRON OUT 152 Oz. All-Purpose Rust and Stain Remover (IO10N)
- SHUR-LINE Paint Roller Kit, 4inL Roller, Knit Fabric (2007320)
- KRYLON Glitter Blast Grape Glitz Spray Paint 5.75 (K03813000)
- KRYLON Glitter Blast Posh pink Spray Paint 5.75 oz (K03812000)
- KRYLON Glitter Blast Silver Flash Spray Paint 5.75 oz (K03802000)
- KRYLON Metallic Spray Paint, Aluminum, Metallic, 12 oz (K02766007)
- KRYLON Hammered Spray Paint, Cocoa Brown, Hammered, 12 oz (K02785007)
- KRYLON Spray Paint, Yellow, High-Gloss, 12 oz (K01944008)
- COLORMAXX Spray Paint, Metallic Aluminum, 11 oz (K05587007)
- Krylon Spray Paint & Primer