Shop All Exterior Paints
Krylon
Exterior Protective Coating, Gloss, Oil/Alkyd Base, White, 1 gal
Mfr # K00921008
Zoro # G110397073
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Iron, Metal, Steel
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Tough Coat
- Paint Base Type Oil/Alkyd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K00921008
- Zoro # G110397073
- UPC # 724504009214
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Exterior Protective Coating |
For Use On Surface Material | Iron, Metal, Steel |
Finish | Gloss |
Paint Sub-Brand | Tough Coat |
Paint Base Type | Oil/Alkyd |
Color | White |
VOC Content | Less Than 250 g/L |
Dry Time Recoat | 24 hr |
Description
Exterior Protective Coating, For Use On Surface Material Iron, Metal, Steel, Paint Base Type Oil/Alkyd, Paint Color Family Whites, White, Finish Gloss, Size 1 gal, VOC Content Less Than 250 g/L, Dry Time Recoat 24 hr, Paint Sub-Brand Tough Coat
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 5564 COLORMAXX 12 OZ IRI S SATIN (K05564007)
- RUST-OLEUM Black, Gloss, 12 Oz (334026)
- RUST-OLEUM Epoxy Mastic Coating, Marlin Blue, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9122402)
- PENOFIN Ultra Premium Transparent Western Red Cedar Oil-Based Penetrating Wood Stain 5 gal (F5MWR5G)
- KRYLON Interior/Exterior Paint, Flat, Water Base, White, 1 gal (K11004041)
- KRYLON DAL1677 12 oz Dupli Color General Purpose Lacquer Paint, Gloss Black (DUPDAL1677)
- KRYLON Interior/Exterior Paint, Flat, Water Base, Safety Blue, 1 gal (K11018001)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, Gloss Black, 1 gal (K00780113-16)
- KRYLON Artist And Clear Coatings Aerosol, 11 Oz. - Satin Finish (KR29492)
- KRYLON Interior/Exterior Paint, Eggshell, Water Base, Black, 1 gal (K11001131)
- RUST-OLEUM QT GRN Base WB DR Paint (376514)
- Krylon Exterior Paints