Shop All Exterior Paints
Krylon
Exterior Protective Coating, Gloss, Oil/Alkyd Base, Safety Orange, 1 gal
Mfr # K00551008
Zoro # G210397089
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Iron, Metal, Steel
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Tough Coat
- Paint Base Type Oil/Alkyd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K00551008
- Zoro # G210397089
- UPC # 724504005513
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Exterior Protective Coating |
For Use On Surface Material | Iron, Metal, Steel |
Finish | Gloss |
Paint Sub-Brand | Tough Coat |
Paint Base Type | Oil/Alkyd |
Color | Safety Orange |
VOC Content | Less Than 250 g/L |
Dry Time Recoat | 24 hr |
Description
Exterior Protective Coating, For Use On Surface Material Iron, Metal, Steel, Paint Base Type Oil/Alkyd, Paint Color Family Oranges, Safety Orange, Finish Gloss, Size 1 gal, VOC Content Less Than 250 g/L, Dry Time Recoat 24 hr, Paint Sub-Brand Tough Coat
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Mini Paint Roller Frame, Frame, Plastic Handle, 6-1/2" Rollers (85024)
- WOOSTER PRODUCTS 1 gal Anti-Slip Floor Coating, Gloss Finish, Gray, 100% Solid Base (WAS-GRY)
- AIR FILTRATION CO LIQUID MASK - GAL (AFLM-1)
- BEDFORD PRECISION PARTS Bedford Precision Repair Kit for 190ES - Replacement for Graco 243-091 (20-2359)
- KRYLON Interior/Exterior Paint, Semi-Gloss, Water Base, Safety Orange, 1 gal (K11004991)
- KRYLON Industrial Work Day Enamel Paint Dark Gray, Size: 16 oz, Net Wt: 10 oz (A04420000)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, International Harvester Red, 1 gal (K00780117-16)
- KRYLON Exterior Protective Coating, Flat, Oil/Alkyd Base, Black, 1 gal (K00781008)
- KRYLON Paint Gloss Black 1/2Pint (K05605007)
- KRYLON Exterior Protective Coating, Oil/Alkyd Base, Aluminum, 1 gal (K00151008)
- ZINSSER Interior/Exterior Paint, Eggshell, Oil Base, Bright White, 1 gal (5001)
- Krylon Exterior Paints