Shop All Exterior Paints
Krylon
Exterior Protective Coating, Flat, Oil/Alkyd Base, Black, 1 gal
Mfr # K00781008
Zoro # G110397127
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Iron, Metal, Steel
- Finish Flat
- Size 1 gal
- Paint Sub-Brand Tough Coat
- Paint Base Type Oil/Alkyd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K00781008
- Zoro # G110397127
- UPC # 724504007814
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Exterior Protective Coating |
For Use On Surface Material | Iron, Metal, Steel |
Finish | Flat |
Paint Sub-Brand | Tough Coat |
Paint Base Type | Oil/Alkyd |
Color | Black |
VOC Content | Less Than 250 g/L |
Dry Time Recoat | 24 hr |
Description
Exterior Protective Coating, For Use On Surface Material Iron, Metal, Steel, Paint Base Type Oil/Alkyd, Paint Color Family Blacks, Black, Finish Flat, Size 1 gal, VOC Content Less Than 250 g/L, Dry Time Recoat 24 hr, Paint Sub-Brand Tough Coat
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - Spray-Extra Fine - can (S-SPY-XFINE)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Knit Fabric (R242)
- HANDY Plastic Paint Tray, 1 gal, 22" L, 4 1/2" D, 12 3/4" W (7500-CC)
- VARATHANE Polyurethane, Clear, Satin, 1 gal. (200231)
- KRYLON Interior/Exterior Paint, Flat, Water Base, White, 1 gal (K11004041)
- KRYLON Interior/Exterior Paint, Semi-Gloss, Water Base, Safety Green, 1 gal (K11044001)
- KRYLON Interior/Exterior Paint, Semi-Gloss, Water Base, White, 5 gal (K11004045)
- KRYLON Exterior Protective Coating, Gloss, Oil/Alkyd Base, Safety Orange, 1 gal (K00551008)
- KRYLON Exterior Protective Coating, Gloss, Oil/Alkyd Base, Machinery Gray, 1 gal (K00871008)
- KRYLON Interior/Exterior Paint, Eggshell, Water Base, OSHA Red, 1 gal (K11001011)
- RUST-OLEUM Stops Rust Brush Paint, Black Satin Quart (7777502)
- Krylon Interior and Exterior Paints and Stains