Shop All Spray Paint
Krylon
Espresso, Satin, 12 oz
Mfr # 2738
Zoro # G602565324
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Browns
- Color Espresso
- Net Weight 12 oz
- Paint and Primer Surface Material Wood, Metal, Glass, Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # 2738
- Zoro # G602565324
- UPC # 724504000000
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Browns |
Color | Espresso |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, Glass, Paper |
Color Family | Browns |
Sheen | Satin |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 1.9'X72' Mask Flm (949460)
- TOOLPRO Vine Foam Texture Roller Cover (TP15185)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Silver, Solvent -Based (239007)
- RUST-OLEUM 1 gal Floor Coating, Satin Finish, Dove Gray, Water Base (320417)
- KRYLON 9 Oz Cocoa Brown NOW Enamel Spray Paint (21208)
- KRYLON 5599 COLORMAXX 12 OZ MAC HINRY GRY GLOSS (K05599007)
- KRYLON 12 oz Gloss Laquer Spray Paint, Clear (KR44626)
- KRYLON Spray Paint, White, Gloss, 12 oz (K03201777)
- KRYLON 11 oz Camouflage Spray Paint, Sand (KR44583)
- KRYLON Short Cuts 1/3 Fl Oz Gold Leaf Gloss Paint Pen (SCP-901)
- KRYLON Rust Preventative Spray Paint, Hunter Green, Gloss, 12 oz (K02789007)
- Krylon Spray Paint & Primer