Shop All Exterior Paints
This Product is Discontinued
Krylon
Equipment Touch Up Paint, High Gloss, 16 oz. (Discontinued)
Mfr # K01805
Zoro # G0802444
This Product is Discontinued
Key Features
- Finish High Gloss
- Size 16 oz.
- Color Caterpillar Yellow
- Dry Time 1/4 hr.
- Dry Time Recoat 0 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K01805
- Zoro # G0802444
- UPC # 724504018056
- Country of Origin Unknown
- Category Exterior Paints
Dimensions
Size | 16 oz. |
Details
Item | Equipment Touch Up Paint |
Finish | High Gloss |
Color | Caterpillar Yellow |
Dry Time | 1/4 hr. |
Dry Time Recoat | 0 hr. |
Dry Time Tack Free | 12 to 15 min. |
Application Method | Spray |
For Use With | Caterpillar |
Application Temperature | 50 to 80 Degrees F |
Description
Equipment Touch Up Paint, Caterpillar Yellow, High Gloss Finish, Container Size 16 oz, Dry Time 1/4 hr, Dry Time Recoat 0 hr, Dry Time Tack Free 12 to 15 min, Application Temperature 50 to 80 Degrees F, Application Method Aerosol Spray, For Use With Caterpillar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.