Shop All Spray Paint
Krylon
Dark Bronze, 11 oz 6 PK
Mfr # K06930500
Zoro # G306876603
product price: $66.89
/pk 6, $11.15/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Net Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K06930500
- Zoro # G306876603
- UPC # 724504693055
- Country of Origin China
- Category Spray Paint
Details
Color | Dark Bronze |
Net Weight | 11 oz |
Description
KRYLON RUST PROTECTOR METALLIC PAINT DARK BRONZE METALLIC 11OZ. AEROSOL CAN K06930500 DELIVERS THE LOOK OF METAL IN A DURABLE RUST FIGHTING FINISH. SUPERIOR CORROSION PROTECTION WITH OR WITHOUT PRIMER. LONG LASTING, FADE RESISTANT FINISH. DRY TO TOUCH IN 8 MINUTES. DRY TO HANDLE IN 30 MINUTES. FOR USE WITH METAL, WOOD, WICKER, GLASS, CERAMIC, CONCRETE & MASONRY. DARK BRONZE METALLIC.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Paint Brush Multipack 3 PK (1567549)
- POR-15 Top Coat Chassis Black - . Pint (45908)
- PROJECT SELECT Linzer 2 in. Angle Trim Paint Brush (2140-2)
- U-MARK ORANGE WATERBASED PAINT MRKR (UM10857)
- KRYLON 12OZ Vint BLU Mat Paint (K02797007)
- KRYLON Spray Paint, School Bus Yellow, High-Gloss, 12 oz (K01957008)
- KRYLON LACQUER GLOSS WHITE (K07031777)
- KRYLON Spray Paint, Clear, Gloss, 11 oz (K03400777)
- KRYLON Spray Paint, Allis Chalmers Orange, High-Gloss, 12 oz (K01940008)
- KRYLON Metallic Spray Paint, Chrome Aluminum, Metallic, 11 oz (K01404777)
- RUST-OLEUM Canary Orange, Gloss, 10 oz (55283830)
- Krylon Spray Paint & Primer