Shop All Spray Paint
Krylon
DA1640 12 oz Dupli Color General Purpose Enamel Paint, Cherry Red
Mfr # DUPDA1640
Zoro # G110823039
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry Red
- Net Weight 12 oz
- Color Family Reds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # DUPDA1640
- Zoro # G110823039
- UPC # 26916926401
- Country of Origin China
- Category Spray Paint
Details
Color | Cherry Red |
Net Weight | 12 oz |
Color Family | Reds |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN Mineral Spirits Paint Thinner 1 qt (CR.PT.P.64)
- KRYLON Workable Fixative Spray, Clear, Gloss, 11 oz (K01306)
- RUST-OLEUM Rust Preventative Spray Paint, White, Semi-Gloss, 15 oz (209567)
- 3M Atomizing Head Refill, 1.4mm, Orange (26584)
- KRYLON 2735 FUSION 12 OZ SATIN CLEAR ALL-IN-1 (K02735007)
- KRYLON 2714 FUSION 12 OZ GLOSS NAVY ALL-IN-1 (K02714007)
- KRYLON Chalkboard Spray Paint, Black, Flat, 12 oz (I00807007)
- KRYLON Rust Tough Oil-Based Satin Rust Control Enamel, Black, 1 Qt. (K09707008)
- KRYLON 5516 COLORMAXX 12 OZ DOV ER WHITE GLOSS (K05516007)
- KRYLON RTA9213 12 oz. Aluminum Rust Tough Spray (K09213008)
- TOUCH N TONE Leather Brown, Gloss, 10 oz (55277830)
- Krylon Spray Paint