Shop All Spray Paint
Krylon
Crystal Tint Base U.V. Gloss
Mfr # K01305
Zoro # G109145289
product price: $11.99
/ea
Sold in multiples of 6 for $71.94
$71.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Paint and Primer Finish Gloss
- Resin Type Base
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K01305
- Zoro # G109145289
- UPC # 724504013051
- Country of Origin United States
- Category Spray Paint
Details
Color | Clear |
Paint and Primer Finish | Gloss |
Resin Type | Base |
Sheen | Gloss |
Description
Crystal Tint Base Coatings provide a tough, long-lasting protective coating ideal for sealing porous surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Red, Water-Based (243276)
- PAPER SCRAPER Scrapr Wallpapr Removr (2986)
- QUIKRETE Colorant Cemnt10Oz Tera (1317-04)
- RUST-OLEUM Specialty Spray Paint, Coastal Fog, Gloss, 12 Oz, Tub & Tile Paint Series (385291)
- KRYLON Glitter Blast Golden Glow Spray Paint 5.75 oz (K03801000)
- KRYLON RTA9218 12 oz. Flat Black Rust Tough Spray (K09218008)
- KRYLON Rust Tough 12 Oz. Gloss Alkyd Enamel Spray Paint, Hunter Green (K09223008)
- KRYLON Dry Erase Clear Spray Paint 12 oz (K03940000)
- KRYLON Krylon 425-K03201 Epoxy Appliance Paint White (724504032014)
- KRYLON 12 OZ HI HEAT BEIGE SPRAY PAINT (K01408777)
- SEYMOUR MIDWEST 20 oz MRO Safety Enamel High Solid Spray Paint, Yellow (SM620-1419)
- Krylon Spray Paint