Shop All Spray Paint
Krylon
Crystal Clear, Satin, 12 oz
Mfr # 5562
Zoro # G602564884
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Color Crystal Clear
- Paint and Primer Finish Satin
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # 5562
- Zoro # G602564884
- UPC # 724504000000
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Crystal Clear |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, Glass, Paper |
Color Family | Clears |
Sheen | Satin |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOETROL Flood Clear Latex Paint Additive 1 gal (FLD6-01)
- RUST-OLEUM V9100 Standard Activator, 250 VOC, 1 gal. (205015)
- KLEAN-STRIP Acetone, 1 qt. (QAC18)
- SHERWIN-WILLIAMS Exterior Paint, #N/A, Marking Red, 1 gal (Z90R00813-16)
- KRYLON 9 Oz Aluminum NOW Enamel Spray Paint (21201)
- KRYLON Spray Paint, Black, Ultra-Flat, 11 oz (K04290777)
- KRYLON SPRY PNT SG ROYAL PURPLE (K09027000)
- KRYLON Rust Preventative Spray Paint, Spring Grass, Gloss, 12 oz (K02724007)
- KRYLON 5593 COLORMAXX 12 OZ MTL IC ROSE GOLD (K05593007)
- KRYLON Metallic Spray Paint, Gold Metallic, Metallic, 11 oz (K01706007)
- RUST-OLEUM Clear, Semi-Gloss, 12 oz (949859)
- Krylon Spray Paint & Primer