Shop All Spray Paint
Krylon
Chalkboard Spray Paint, Black, Flat, 12 oz
Mfr # I00807007
Zoro # G1456633
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Paint and Primer Finish Flat
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # I00807007
- Zoro # G1456633
- UPC # 075577008070
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Cardboard, Ceramic, Concrete, Drywall, Fabric, Fiberglass, Glass, Leather, Masonry, Metal, Paper, Plaster, Plastic, Rubber, Steel, Styrofoam, Vinyl, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Black, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFT Semi-Gloss Quart 100 Sq. Ft./Qt. Lacquer (DFT011/04)
- FINISH LINE 9' x 400' IPS XMFB9 Finish Line Painter's Plastic (XMFB9)
- VHT Automotive Tint, Black, 10 oz (ESP999A00)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Silver Gray (375642)
- KRYLON Rust Preventative Spray Paint, Vintage Gray, Gloss, 12 oz (K02726007)
- KRYLON Glitter Blast Clear Spray Paint 6 oz (K03800000)
- KRYLON 12OZ Ban RED GLS Paint (K05503007)
- KRYLON Hammered Spray Paint, Silver, Hammered, 12 oz (K02788007)
- KRYLON Spray Paint, Red, Gloss, 10 oz (A04404007)
- KRYLON Paint Spry Gloss Ivory 12Oz (K05524007)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Farmhouse Red Water-Based Acrylic Chalk Paint 30 oz (329211)
- Krylon Spray Paint & Primer