Shop All Spray Paint
Krylon
Catalina Mist, Satin, 12 oz
Mfr # 5561
Zoro # G902564942
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Color Catalina Mist
- Paint and Primer Finish Satin
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # 5561
- Zoro # G902564942
- UPC # 724504000000
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Greens |
Color | Catalina Mist |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, Glass, Paper |
Color Family | Greens |
Sheen | Satin |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE GERSON COMPANIES 20009C Tek Prep Lint-Free Knit Polyester Tack Cloth (GER-20009C)
- ROMAN DECORATING Roman R-35 Clear Flat Water-Based Acrylic Wallcovering Primer 5 gal (12105)
- GRACO Airless Spray Gun Tip, Tip Size 0.031 In (XHD531)
- SEYMOUR MIDWEST Black, Flat, 16 oz 12 PK (98-10)
- KRYLON Industrial Rust Tough Acrylic Enamel Dk Machine Gray ASA-49 (R00879)
- KRYLON Glitter Blast Fierce Fuchsia Spray Paint 5.75 oz (K03815000)
- KRYLON 9 Oz Gray NOW All-Purpose Primer (21218)
- KRYLON Glitter Blast Grape Glitz Spray Paint 5.75 (K03813000)
- KRYLON 12 oz Gloss Laquer Spray Paint, Clear (KR44626)
- KRYLON 12 OZ HI HEAT BEIGE SPRAY PAINT (K01408777)
- MARSH SHIPPING SUPPLY CO Tan, 11 oz 12 PK (30394)
- Krylon Spray Paint