Shop All Spray Paint
This Product is Discontinued
Krylon
Bronze, Metallic, 11 oz (Discontinued)
Mfr # 51254
Zoro # G7778419
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Metallics
- Color Bronze
- Paint and Primer Finish Metallic
- Net Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # 51254
- Zoro # G7778419
- UPC # 724504000000
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Metallics |
Color | Bronze |
Paint and Primer Finish | Metallic |
Net Weight | 11 oz |
Paint and Primer Surface Material | Indoor/Outdoor Surfaces |
Application Method | Spray |
Description
Dries in 10 minutes or less. Excellent weatherability. Indoor/outdoor use. Smoothest finish. Features the EZ Touch 360 degree dial spray tip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.