Shop All Spray Paint
Krylon
Bronze, High-Gloss, 3 oz
Mfr # SCS-099
Zoro # G805301156
Sold in multiples of 6 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Metallics
- Paint and Primer Finish High-Gloss
- Paint and Primer Surface Material Multi-surface
- Color Family Metallics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # SCS-099
- Zoro # G805301156
- UPC # 724504002697
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Metallics |
Color | Bronze |
Paint and Primer Finish | High-Gloss |
Net Weight | 3 oz |
Paint and Primer Surface Material | Multi-surface |
Color Family | Metallics |
Sheen | Gloss |
Description
Fast dry finish in a small can that's perfectly sized for small projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-4)
- LOPAREX RED ROSIN PAPER 36""X140' (36140/25)
- ASTRO PNEUMATIC Brush Cleaning Kit, for Spray Paint Guns (4544)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4174-3)
- KRYLON Purple Shimmer, Metallic, 11.5 oz (K03928000)
- KRYLON Spray Paint, Kubota Orange, High-Gloss, 12 oz (K01954008)
- KRYLON Black Lava, 4 oz 3 PK (KRY601)
- KRYLON 9 Oz Wrought Iron Black NOW Enamel Spray Paint (21211)
- KRYLON Short Cuts 1/3 Fl Oz Glow Orange Gloss Paint Pen (SCP-912)
- KRYLON 5-Ball Interior-Exterior Paint Pewter Gray (K01606A07)
- KRYLON Metallic Spray Paint, Brass Metallic, Metallic, 11 oz (K01708A77)
- Krylon Spray Paint