Shop All Spray Paint
Krylon
Black, Satin, 12 oz
Mfr # SP139
Zoro # G602564952
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Net Weight 12 oz
- Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # SP139
- Zoro # G602564952
- UPC # 10155001395
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Color Family | Blacks |
Sheen | Satin |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD Plastic Liner, Hvy-Dty, 1Gal (92068)
- WOOSTER 9" x 3/8" Nap Super Doo-Z Roller Tray Kit, 3 Piece (R905)
- SEYMOUR MIDWEST 20 Oz White Stripe Athletic Field Marker, Water-Based (20-644)
- VALSPAR 1 Qt I-Brown Oxide Novocolor II Universal Colorant (8897N)
- KRYLON Spray Paint, Clear, Gloss, 11 oz (K01305007)
- KRYLON Spray Paint, John Deere Yellow, High Gloss, 12 oz (K01934000)
- KRYLON Industrial Work Day Enamel Paint Yellow, Size: 16 oz, Net Wt: 10 oz, Replaces: KRYS04104 (A04406000)
- KRYLON Krylon Division 6 Oz Looking Glass Mirror Like Spray Paint 9033 (6219497)
- KRYLON 18 OZ TRI-FLOW PUMP (29200)
- KRYLON 12 Oz. Frosted Sea Glass Finish Spray Paint, Ice (K09056007)
- KRYLON Spray Paint, White, Gloss, 12 oz (K03201777)
- Krylon Spray Paint