Shop All Spray Paint
Krylon
Black, Satin, 12 oz
Mfr # 5557
Zoro # G102564735
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Paint and Primer Finish Satin
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # 5557
- Zoro # G102564735
- UPC # 724504000000
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Paint and Primer Surface Material | Ceramic, Glass, Wood, Wicker |
Color Family | Blacks |
Sheen | Satin |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Caution Blue, Water -Based (RST203031)
- SPRAY PLANET USA SPRY NOZZL MTN WIDE 5PK (SPAT1039)
- SHUR-LINE Paint Edger Refill, White, 6" L, PK2 (2001044)
- KRYLON Industrial Quik-Mark SB Inverted Marking Paint Fluorescent Hot Pink (S03622)
- KRYLON Spray Paint, Clover Safety Green, Gloss, 12 oz (K02012777)
- KRYLON Glow-in-the-Dark Spray Paint, White, Gloss, 6 oz (K03152007)
- KRYLON Spray Paint, Black, Flat, 12 oz (K01618777)
- KRYLON Spray Paint, Safety Yellow, Gloss, 12 oz (K01813777)
- KRYLON Paints 12oz HunterGreen Spray (2001)
- KRYLON Spray Paint, Red, Gloss, 10 oz (A04404007)
- RUST-OLEUM Metallic Spray Paint, Black Night, Metallic, 11 oz (7250830)
- Krylon Spray Paint & Primer