Shop All Spray Paint
Krylon
Black, Gloss, 15 oz
Mfr # 5812
Zoro # G502564885
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Paint and Primer Finish Gloss
- Net Weight 15 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # 5812
- Zoro # G502564885
- UPC # 724504000000
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Gloss |
Net Weight | 15 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Blacks |
Sheen | Gloss |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (144080220)
- THE BRUSH MAN Replacement Cage For #Rf18Hd (RF18HD-CAGE)
- DEVILBISS Fluid Tip Seal (FLG-304-K5)
- WOOSTER 2" Bent Radiator Paint Brush, China Hair Bristle, Wood Handle (F1841)
- KRYLON Industrial Tough Coat Acrylic Enamel Machinery Dk Gray ASA-49 (S00325)
- KRYLON Rust Tough 12 Oz. Gloss Alkyd Enamel Spray Paint, Blue (K09225008)
- KRYLON Spray Paint, Khaki, Ultra-Flat, 11 oz (K04291777)
- KRYLON Clear, Matte, 11 oz (1311)
- KRYLON 12OZ Popsicle ORG Paint (K02718007)
- KRYLON Spray Paint, International Harvester Red, High Gloss, 12 oz (K01933008)
- SEYMOUR MIDWEST 16 oz Spray Paint, Alumi Blast (SM16-055)
- Krylon Spray Paint & Primer