Shop All Rust Removers & Converters
Krylon
Black, Flat, 12 oz
Mfr # K02397007
Zoro # G4239339
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Rust Converter
- Color Black
- Paint and Primer Finish Flat
- Container Size 12 Oz
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K02397007
- Zoro # G4239339
- UPC # 724504069201
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 12 Oz |
Size | 12 oz |
Description
Rust Converter, Coating Application Rust Reformer, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Resin Type Acrylic Enamel, Color Black, Container Size 12 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 3 hr, Use Location Exterior, Interior, Application Method Brush, Roller, Spray, Dry Time Tack Free 2 to 3 hr, Dry Time to Recoat 24 hr, Features Spray Tip Allows to Spray in Any Direction, Finish Texture Smooth, Maximum Application Temperature 75 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD GENERAL PURPSE SPRY GUN (DH4200)
- PREMIER 9 in. Zpro 5-Wire Pro Lng Arm Frm (9IF600)
- BEDFORD PRECISION PARTS Bedford Precision 3/8in NPT x 3/8in NPT Ball Valve Teflon for Graco 223-960 (29-1504)
- FLOOD Flood FLD447-05 Wood Finish, Clear, 5 gal Can (FLD447-05)
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 1 Gallon (82331)
- STENS RUST PREVNTR BLK 11.75OZ (AS11B)
- IRON OUT 128 Oz. Outdoor Rust Remover (LIO4128N)
- RUST-OLEUM 10.25 oz Rust Reformer, Black, Flat, Aerosol Spray (248658)
- RUST-OLEUM SR 5IN1 SPRAY GLS CG 12OZ (376888)
- KANO 1 Gallon ExRust, Industrial-Grade Rust Remover (EX011)
- CARBONA Carbona 405-24 1.7 oz. Stain Devils No. 2 (128574)
- Krylon Rust Removers & Converters