Shop All Spray Paint
Krylon
9 Oz White NOW Enamel Spray Paint
Mfr # 21212
Zoro # G7770195
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color White
- Net Weight 9 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # 21212
- Zoro # G7770195
- UPC # 75577212125
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Net Weight | 9 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Whites |
Description
Durable enamel. Fast-drying. Protects against rust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 17 Oz, Fluorescent Pink, Water -Based (383018)
- KLEAN-STRIP Klean Strip CAC18 Acetone Thinner, 5 gal Can (CAC18)
- TITAN Striping Machine, Holds 5 gal., Aluminum (0537015)
- ZORO SELECT 3" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK7)
- KRYLON 9 Oz Wrought Iron Black NOW Enamel Spray Paint (21211)
- KRYLON 9 Oz Wrought Iron White NOW Enamel Spray Paint (21215)
- KRYLON 9 Oz Royal Blue NOW Enamel Spray Paint (21207)
- KRYLON Paint Spry Stn Pebble 12Oz (K05572007)
- KRYLON Metallic Spray Paint, Oil Rubbed Bronze, Metallic, 12 oz (K02771007)
- KRYLON Chalkboard Spray Paint, Black, Flat, 12 oz (I00807007)
- SHORT CUTS Krylon Fusion All-In-One Satin White Paint+Primer Spray Paint 12 oz (K02753007)
- Krylon Spray Paint