Shop All Spray Paint
Krylon
9 Oz Gray NOW All-Purpose Primer
Mfr # 21218
Zoro # G7769538
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Color Gray
- Net Weight 9 oz
- Paint and Primer Surface Material Multi-Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # 21218
- Zoro # G7769538
- UPC # 75577212187
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Gray |
Net Weight | 9 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Grays |
Description
Durable enamel. Fast-drying. Protects against rust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 9400 Polyester Urethane, White, 1 gal. (9492402)
- TOUCHNTONE Cherry, Gloss, 10 oz (55270830)
- BLACK JACK Bj Blacktop Fillr 10.1Oz (6439-9-66)
- GENERAL FINISHES 1 Pt Cabernet Wood Stain Water-Based Penetrating Stain (WZPT)
- KRYLON 9 Oz Black NOW Enamel Spray Paint (21213)
- KRYLON 9 Oz Aluminum NOW Enamel Spray Paint (21201)
- KRYLON 5521 COLORMAXX 12 OZ GUM DROP GLOSS (K05521007)
- KRYLON Spray Paint, Green, Gloss, 10 oz (A04408007)
- KRYLON 9 Oz Royal Blue NOW Enamel Spray Paint (21207)
- KRYLON Metallic Spray Paint, Bright Gold, Metallic, 11 oz (K01701A77)
- KRYLON INDUSTRIAL Spray Paint, Black, Semi-Flat, 12 oz (K01613A07)
- Krylon Spray Paint & Primer