Shop All Spray Paint
Krylon
5593 COLORMAXX 12 OZ MTL IC ROSE GOLD
Mfr # K05593007
Zoro # G210061935
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rose Gold
- Net Weight 12 oz
- Color Family Golds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K05593007
- Zoro # G210061935
- UPC # 724504535881
- Country of Origin Canada
- Category Spray Paint
Details
Color | Rose Gold |
Net Weight | 12 oz |
Color Family | Golds |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDTREE INDUSTRIES Redtree Industries 000051 Disposable Foam Paint Brush - 1" (00051)
- ARROWORTHY PAINT BRSH ANG POLY 2.5"" (6022 2-1/2)
- WORK TOOLS Whizz Trim Painter with Refill Pad (20141)
- GACO 1 Gal Desert GacoDeck Water-Based Elastomeric Top Coat (DT49)
- KRYLON Metallic Spray Paint, Bright Gold, Metallic, 11 oz (K01701A77)
- KRYLON Paint Spry Semi-Gloss Blk 12Oz (K05579007)
- KRYLON Dry Erase Clear Spray Paint 12 oz (K03940000)
- KRYLON RTA9203 12 oz. Semi Flat Black Rust Tough Spray (K09203008)
- KRYLON Spray Paint, Gloss Sun Yellow, 12oz (K05541007)
- KRYLON RTA9219 12 oz. Flat White Rust Tough Spray (K09219008)
- KRYLON Metallic Spray Paint, Dull Aluminum, Metallic, 11 oz (K01403777)
- Krylon Spray Paint & Primer