Shop All Spray Paint
Krylon
5547 Colormaxx 12 Oz Cry Stal Clear Flat
Mfr # K05547007
Zoro # G010061784
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Net Weight 12 oz
- Color Family Clear
- Paint Sub-Brand COLORmaxx
- Sheen Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # K05547007
- Zoro # G010061784
- UPC # 724504055471
- Country of Origin United States
- Category Spray Paint
Details
Color | Clear |
Net Weight | 12 oz |
Color Family | Clear |
Paint Sub-Brand | COLORmaxx |
Sheen | Flat |
Description
5547 Colormaxx 12 Oz Cry Stal Clear Flat
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE End Caps, Polypropylene, 3/8" dia., PK24 (SA30048)
- WHIZZ ROLLER CVR SPNG 4"" 10PK (24002)
- TOUGH GUY 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D446)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, SAFETY YELLOW, 1 gal (242258)
- KRYLON Hammered Spray Paint, Brown, Hammered, 12 oz (K02783007)
- KRYLON Paint Spry Stn Black 12Oz (K05557007)
- KRYLON 5521 COLORMAXX 12 OZ GUM DROP GLOSS (K05521007)
- KRYLON Paint Spry Gloss Ivory 12Oz (K05524007)
- KRYLON Krylon K01505000 12 oz High Heat White Spray Paint (K01505000)
- KRYLON Spray Paint, Clover Safety Green, Gloss, 12 oz (K02012777)
- ZINSSER 13 Oz White Covers Up Ceiling Paint And Primer (03688)
- Krylon Spray Paint