Shop All Spray Paint
Krylon
5546 COLORMAXX 12 OZ BL ACK FLAT
Mfr # K05546007
Zoro # G710788684
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 oz
- Sheen Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K05546007
- Zoro # G710788684
- UPC # 724504055464
- Country of Origin United States
- Category Spray Paint
Details
Net Weight | 12 oz |
Sheen | Flat |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Oil Danish Watco Pt Natr (65751)
- CORROSEAL Green Rust Converter Application Cleaner, 1 Quart (800332)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Black, 1 gal (634402)
- SUNNYSIDE Paint Thinner, 1 gal., Solvent Base (476G1)
- KRYLON Short Cuts 1/3 Fl Oz Red Pepper Gloss Paint Pen (SCP-903)
- KRYLON Paint Spry Glss Emrld Grn 12Oz (K05517007)
- KRYLON K0193412Oz Jd Yellow Spray PaintK01816 (K01934008)
- KRYLON Metallic Spray Paint, Satin Nickel, Metallic, 12 oz (K02772007)
- KRYLON Paint Spry Gls Lthr Brown 12Oz (K05527007)
- KRYLON Rust Preventative Spray Paint, Black, Flat, 12 oz (K02728007)
- RUST-OLEUM Hammered Spray Paint, Antique Pewter, Forged Hammered, 12 oz (271481)
- Krylon Spray Paint & Primer