Shop All Spray Paint
Krylon
5543 Colormaxx 12 Oz Tr Ue Blue Gloss
Mfr # K05543007
Zoro # G510061482
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color True Blue
- Net Weight 12 oz
- Paint Sub-Brand COLORmaxx
- Color Family Blues
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # K05543007
- Zoro # G510061482
- UPC # 724504019107
- Country of Origin United States
- Category Spray Paint
Details
Color | True Blue |
Net Weight | 12 oz |
Paint Sub-Brand | COLORmaxx |
Color Family | Blues |
Sheen | Gloss |
Description
5543 Colormaxx 12 Oz Tr Ue Blue Gloss
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Paint Grid, 1 gal., Steel, 9inL x 5-1/10inW (1GG)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Black, Water -Based (1875838)
- WOOSTER 1-1/2" Wall Paint Brush, Polyester Bristle, Plastic Handle (P3971-1 1/2)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-2 1/2)
- KRYLON 5599 COLORMAXX 12 OZ MAC HINRY GRY GLOSS (K05599007)
- KRYLON Metallic Spray Paint, Silver Metallic, Metallic, 11 oz (K01406)
- KRYLON 5503 COLORMAXX 12 OZ BAN NER RED GLOSS (K05503007)
- KRYLON Metallic Spray Paint, Aluminum, Metallic, 12 oz (K01407777)
- KRYLON SPRY PNT FSN GLS DVR WHT (K02706007)
- KRYLON Industrial Rust Tough Acrylic Enamel Lt Machinery Gray ASA-61 (R00839)
- COLORMAXX Spray Paint, Gloss, Peekaboo Blue, 12 oz (K05530007)
- Krylon Spray Paint & Primer