Shop All Primers & Sealers
Krylon
5 gal. Gray Oil Primer
Mfr # K00020102-20
Zoro # G1147104
original price:
$263.99
4% off
new price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Finish Flat
- For Use With Any Topcoat
- Base Type Oil
- Resin Type Modified Short Oil Alkyd Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K00020102-20
- Zoro # G1147104
- UPC # 075577023271
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Primer, Coating Application Weld Thru Primer, Color Family Gray, Compatible Surface Material Steel, Sheen Flat, Resin Type Modified Soya Oil Alkyd, Color Gray, Container Size 5 gal, Coverage Area 457 sq ft/gal, Base Type Solvent, Dry Time 45 min, Use Location Exterior, Interior, Sub Brand Weld Thru Primer, Application Method Brush, Spray, Dry Time Tack Free 3 hr, Dry Time to Recoat 4 hr, Features May be Welded Through with No Effect on the Welds Integrity, Finish Texture Smooth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Finish/Activator Kit, Sfty Ylw, Urethane (9844419-1501)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Safety Yellow, Solvent -Based (A03823007)
- MODERN MASTERS Metallic Paint, WaterBase, Bronze, 1 pt (ME396)
- LIKWIDNCEPTS Paint Brush Cover (PBC001)
- KRYLON 5 gal. Black Oil Primer (K00020103-20)
- KRYLON 5 gal. Red Oil Primer (K00020101-20)
- KRYLON 1 gal. Gray Primer Oil Primer (K00020102-16)
- KRYLON 1 gal. Black Primer Oil Primer (K00020103-16)
- KRYLON 5 gal. Gray Primer Solvent Primer (K11001802-20)
- KRYLON 5 gal. Gray Solvent Primer (K00020300-20)
- KILZ White Matte Oil-Based Alkyd Primer 13 oz (10848)
- Krylon Interior and Exterior Paints and Stains