Shop All Spray Paint
Krylon
2735 FUSION 12 OZ SATIN CLEAR ALL-IN-1
Mfr # K02735007
Zoro # G010540609
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Net Weight 12 oz
- Color Family Clears
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K02735007
- Zoro # G010540609
- UPC # 724504127352
- Country of Origin Canada
- Category Spray Paint
Details
Color | Clear |
Net Weight | 12 oz |
Color Family | Clears |
Sheen | Satin |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH #4 Marking Artist Paint Brush, Red Sable Bristle (00334)
- LINZER 1-1/2 in. Flat Chip Brush (1500-1-1/2)
- WOOSTER Yarn Paint Roller Cover, Smooth, 4" L, PK10 (R116-4)
- ZINSSER Gardz Clear Matte Water-Based Acrylic Problem Surface Sealer 5 gal (2300)
- KRYLON Spray Paint, Sand, Ultra-Flat, 11 oz (K04295777)
- KRYLON SPRY PNT SG ROYAL PURPLE (K09027000)
- KRYLON Spray Paint, International Harvester Red, High Gloss, 12 oz (K01933008)
- KRYLON Hammered Spray Paint, Copper, Hammered, 12 oz (K02786007)
- KRYLON Spray Paint, Gloss Sun Yellow, 12oz (K05541007)
- KRYLON Spray Paint, School Bus Yellow, High-Gloss, 12 oz (K01957008)
- SUPERIOR Superior H8159 Touch-Up Spray Paint Kit; Black (H8159)
- Krylon Spray Paint