Shop All Spray Paint
Krylon
2714 FUSION 12 OZ GLOSS NAVY ALL-IN-1
Mfr # K02714007
Zoro # G010540623
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Net Weight 12 oz
- Color Family Blues
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K02714007
- Zoro # G010540623
- UPC # 724504127147
- Country of Origin Canada
- Category Spray Paint
Details
Color | Navy |
Net Weight | 12 oz |
Color Family | Blues |
Sheen | Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Fabric, 10 PK (RR504)
- PURDY Purdy Painters Pail (14T921000)
- KRYLON 1 gal. Gray Primer Water Primer (K00020002-16)
- KRYLON Spray Paint, Green, Gloss, 10 oz (A04408007)
- KRYLON Clear, Matte, 11 oz (1311)
- KRYLON Rust Preventative Spray Paint, Purple, Gloss, 12 oz (K02719007)
- KRYLON 12OZ Ban RED GLS Paint (K05503007)
- KRYLON 12OZ Pew GRY GLS Paint (K05531007)
- KRYLON Short Cuts Aerosol Paint 3 Ounces-Hot Pink (SCS-039)
- KRYLON Krylon Division 6 Oz Looking Glass Mirror Like Spray Paint 9033 (6219497)
- KRYLON 5-Ball Interior-Exterior Paint Pewter Gray (K01606A07)
- Krylon Spray Paint