Shop All Striping & Marking Paint
This Product is Discontinued
Krylon
15 Oz Fluorescent Safety Red Pro APWA Water-Based Marking Paint (Discontinued)
Mfr # 7324
Zoro # G7780430
This Product is Discontinued
Key Features
- Paint Color Family Reds
- Base Type water
- Net Weight 15 oz
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # 7324
- Zoro # G7780430
- UPC # 724504000000
- Country of Origin United States
- Category Striping & Marking Paint
Details
Item | Marking Paint |
Paint Color Family | Reds |
Color | Safety Red |
Base Type | water |
Net Weight | 15 oz |
Application Method | Spray |
Description
Water-based. Indoor/outdoor surfaces. Fast-drying. High-solids formula.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.