Shop All Spray Paint
Krylon
12OZ Riv Rock GLS Paint
Mfr # K02721007
Zoro # G008166521
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color River Rock
- Net Weight 12 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # K02721007
- Zoro # G008166521
- UPC # 724504127215
- Country of Origin United States
- Category Spray Paint
Details
Color | River Rock |
Net Weight | 12 oz |
Sheen | Gloss |
Description
Fusion AllInOne, 12 OZ, River Rock, Gloss Spray Paint Primer, Bonds To Difficult Surfaces Such As Plastics Ready To Assemble Furniture Without Sanding Or Priming, Provides Maximum Rust Protection For All Outdoor Projects Offers A Broad Color Palette With Multiple Finishes Sheens, For Indoors Outdoors
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM White, Gloss, 15 Oz (7592838)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant Red, Water -Based (T03911004)
- SEM PRODUCTS SAND-FREE SPRAY (SE38363)
- WORK TOOLS 2" Angle Sash Paint Brush (21020)
- KRYLON 5563 COLORMAXX 12 OZ HUN TER GREEN SATIN (K05563007)
- KRYLON 12OZ Pew GRY GLS Paint (K05531007)
- KRYLON Paint Spry Gls Sun Yellow 12Oz (K05541007)
- KRYLON 5547 Colormaxx 12 Oz Cry Stal Clear Flat (K05547007)
- KRYLON 12OZ Crys CLR Sat Paint (K05562007)
- KRYLON 9 Oz Wrought Iron White NOW Enamel Spray Paint (21215)
- SPAZ STIX Fire Red Fluorescent Aerosol Paint - 3.5 oz (SZX02309)
- Krylon Spray Paint & Primer