Shop All Spray Paint
Krylon
12OZ Popsicle ORG Paint
Mfr # K02718007
Zoro # G108166421
product price: $11.19
/ea
Sold in multiples of 6 for $67.14
$67.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Popsicle Orange
- Net Weight 12 oz
- Color Family Oranges
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K02718007
- Zoro # G108166421
- UPC # 724504127185
- Country of Origin United States
- Category Spray Paint
Details
Color | Popsicle Orange |
Net Weight | 12 oz |
Color Family | Oranges |
Sheen | Gloss |
Description
Fusion AllInOne, 12 OZ, Popsicle Orange, Gloss Spray Paint Primer, Bonds To Difficult Surfaces Such As Plastics Ready To Assemble Furniture Without Sanding Or Priming, Provides Maximum Rust Protection For All Outdoor Projects Offers A Broad Color Palette With Multiple Finishes Sheens, For Indoors Outdoors
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Gasket, 7.7 In I.D., 8.18 In. O.D., PK2 (4F967)
- PROFORM 1" Angle Sash Paint Brush, PBT Bristle (PIC6-1.0)
- CABOT Low VOC Semi-Transparent Tintable Neutral Base Oil-Based Stain and Sealer 5 gal (140.0016306.008)
- RUST-OLEUM 1 gal. Coal Tar Epoxy, Black (C9578402)
- KRYLON Spray Paint, Flourescent Green, Gloss, 11 oz (K03106888)
- KRYLON RTA9213 12 oz. Aluminum Rust Tough Spray (K09213008)
- KRYLON 12OZ Clay GLS Paint (K05519007)
- KRYLON Industrial Tough Coat Acrylic Enamel Machinery Dk Gray ASA-49 (S00325)
- KRYLON Hammered Spray Paint, Silver, Hammered, 12 oz (K02788007)
- KRYLON Gold, Gloss, 8 oz (K01000A)
- RUST-OLEUM Dead Flat Clear, Flat, 11 oz (302151)
- Krylon Spray Paint