Shop All Spray Paint
Krylon
12OZ Pew GRY Sat Paint
Mfr # K02744007
Zoro # G208166291
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pewter Gray
- Net Weight 12 oz
- Color Family Grays
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K02744007
- Zoro # G208166291
- UPC # 724504027447
- Country of Origin United States
- Category Spray Paint
Details
Color | Pewter Gray |
Net Weight | 12 oz |
Color Family | Grays |
Sheen | Satin |
Description
Fusion AllInOne, 12 OZ, Pewter Gray, Satin Spray Paint Primer, Bonds To Difficult Surfaces Such As Plastics Ready To Assemble Furniture Without Sanding Or Priming, Provides Maximum Rust Protection For All Outdoor Projects Offers A Broad Color Palette With Multiple Finishes Sheens, For Indoors Outdoors
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE Bucket Poly Red 5Qt (005Q55RD024)
- SHUR-LINE Paint Roller Kit, 4inL Roller, Knit Fabric (2007320)
- KRYLON Paint Gloss Black 1/2Pint (K05605007)
- OSBORN #0 Artist Paint Brush, Natural Bristle Bristle, Wood Handle (0007406700)
- KRYLON Spray Paint, Red, Gloss, 10 oz (A04404007)
- KRYLON RTA9203 12 oz. Semi Flat Black Rust Tough Spray (K09203008)
- KRYLON 5516 COLORMAXX 12 OZ DOV ER WHITE GLOSS (K05516007)
- KRYLON Spray Paint, Clear, Gloss, 12 oz (K07032777)
- KRYLON 5564 COLORMAXX 12 OZ IRI S SATIN (K05564007)
- KRYLON 12OZ Clay GLS Paint (K05519007)
- TESTORS Testors Paints TES1843MT 3 oz Lacquer Spray Star Spangled Blue (TES1843MT)
- Krylon Spray Paint