Shop All Spray Paint
Krylon
12OZ Pew GRY GLS Paint
Mfr # K05531007
Zoro # G708166395
product price: $8.85
/ea
Sold in multiples of 3 for $26.55
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pewter Gray
- Net Weight 12 oz
- Paint Sub-Brand COLORmaxx
- Color Family Grays
- Finish Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K05531007
- Zoro # G708166395
- UPC # 724504055310
- Country of Origin United States
- Category Spray Paint
Details
Color | Pewter Gray |
Net Weight | 12 oz |
Paint Sub-Brand | COLORmaxx |
Color Family | Grays |
Finish Texture | Smooth |
Sheen | Gloss |
Description
Krylon COLORmaxx, 12 OZ, Pewter Gray, Gloss, Spray Paint, Provides Brilliant, On Trend Colors In A Variety Of Sheens, Smooth Application, Added Rust Protection The Easy Push, Big Button Tip That Makes It Easy To Spray At Any Angle For Fast Coverage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Crystal Tint Base U.V. Gloss (K01305)
- SEM PRODUCTS BLK HIGH BUILD PRIMER AEROSOL (SE42003)
- K-TOOL INTERNATIONAL 3" Paint Brush, Wood Handle (KTI74030)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, SAFETY YELLOW, 1 gal (242258)
- KRYLON Industrial Rust Tough Acrylic Enamel Aluminum (R00159)
- KRYLON Fusion All-In-One Matte Spray Paint & Primer, Black (K02754007)
- KRYLON Rust Preventative Spray Paint, Ivory, Gloss, 12 oz (K02711007)
- KRYLON Paint Spry Stn Brown Boot 12Oz (K05559007)
- KRYLON Metallic Spray Paint, Satin Nickel, Metallic, 12 oz (K02772007)
- KRYLON Glow-in-the-Dark Spray Paint, Green, Gloss, 6 oz (K03150007)
- SEYMOUR OF SYCAMORE Spray Paint, White, Flat, 16 oz (620-1412)
- Krylon Spray Paint & Primer