Shop All Spray Paint
Krylon
12OZ Icy Grape GLS Pain
Mfr # K02709007
Zoro # G408166503
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Icy Grape
- Net Weight 12 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # K02709007
- Zoro # G408166503
- UPC # 724504127093
- Country of Origin United States
- Category Spray Paint
Details
Color | Icy Grape |
Net Weight | 12 oz |
Sheen | Gloss |
Description
Fusion AllInOne, 12 OZ, Icy Grape, Spray Paint Primer, Bonds To Difficult Surfaces Such As Plastics Ready To Assemble Furniture Without Sanding Or Priming, Provides Maximum Rust Protection For All Outdoor Projects Offers A Broad Color Palette With Multiple Finishes Sheens, For Indoors Outdoors
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Door Paint, Satin, Water Base, Passionate, 1 gal (275268)
- LINZER Linzer Paint Roller Cover, 1/8 In Thick Nap, 4 In L, Velour Cover (MR500-2)
- TITAN SPRAY GUN HVLP 3 PC KIT DUAL SET UP (TL19100)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-2 1/2)
- KRYLON Hammered Spray Paint, Copper, Hammered, 12 oz (K02786007)
- KRYLON 5554 COLORMAXX 12 OZ ALM OND SATIN (K05554007)
- KRYLON Bronze, High-Gloss, 3 oz (SCS-099)
- KRYLON 2740 FUSION 12 OZ SATIN KHAKI ALL-IN-1 (K02740007)
- KRYLON Spray Paint, Crystal Clear, Gloss, 11 oz (K01303007)
- KRYLON Glitter Blast Lucky Green Spray Paint 5.75 oz (K03809000)
- KRYLON White, Gloss, 13 oz (K03942000)
- Krylon Spray Paint