Shop All Spray Paint
Krylon
12OZ Fig Matte Paint
Mfr # K02798007
Zoro # G210761866
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fig
- Net Weight 12 oz
- Sheen Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K02798007
- Zoro # G210761866
- Country of Origin United States
- Category Spray Paint
Details
Color | Fig |
Net Weight | 12 oz |
Sheen | Matte |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOETROL Floetrol Additive Qt (FLD6-04)
- MODERN MASTERS Varnish Deadflt Int 32Oz (DP60932)
- STARLEE IMPORTS 2" Chip Paint Brush, Wood Handle (1602-2)
- RUST-OLEUM 1 gal. Gray Water Primer (292606)
- KRYLON 12 oz. Lacquer Gloss Black Spray (K07030777)
- KRYLON 5590 COLORMAXX 12 OZ MET ALLIC SILVER (K05590007)
- KRYLON Rust Preventative Spray Paint, Ivory, Gloss, 12 oz (K02711007)
- KRYLON 12OZ Crys CLR Sat Paint (K05562007)
- KRYLON Blue Shimmer, Metallic, 12 oz (K03925000)
- KRYLON Metallic Spray Paint, Gold, Metallic, 12 oz (K02770007)
- SEYMOUR OF SYCAMORE IND MRO HIGH SOLIDS-DK GRAY (TM620-1417)
- Krylon Spray Paint & Primer