Shop All Spray Paint
Krylon
12OZ Clay GLS Paint
Mfr # K05519007
Zoro # G208166376
product price: $11.19
/ea
Sold in multiples of 3 for $33.57
$33.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Georgia Clay
- Net Weight 12 oz
- Paint Sub-Brand COLORmaxx
- Finish Texture Smooth
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K05519007
- Zoro # G208166376
- UPC # 724504055198
- Country of Origin United States
- Category Spray Paint
Details
Color | Georgia Clay |
Net Weight | 12 oz |
Paint Sub-Brand | COLORmaxx |
Finish Texture | Smooth |
Sheen | Gloss |
Description
Krylon COLORmaxx, 12 OZ, Georgia Clay, Gloss, Spray Paint, Provides Brilliant, On Trend Colors In A Variety Of Sheens, Smooth Application, Added Rust Protection The Easy Push, Big Button Tip That Makes It Easy To Spray At Any Angle For Fast Coverage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Leather Texture Roller and Frame (TP15155)
- WOOSTER Mini Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers (R011-4)
- WHIZZ PAINT KIT MINI 13"" 7PC (54117)
- RUST-OLEUM Earth Brown Camouflage, Flat, 12 oz (1918830)
- KRYLON 12 oz. Lacquer Gloss Black Spray (K07030777)
- KRYLON Rust Tough Oil-Based Satin Rust Control Enamel, Black, 1 Qt. (K09707008)
- KRYLON Industrial Rust Tough Acrylic Enamel Lt Machinery Gray ASA-61 (R00839)
- KRYLON Rust Preventative Spray Paint, Patriotic Blue, Gloss, 12 oz (K02716007)
- KRYLON RTA9218 12 oz. Flat Black Rust Tough Spray (K09218008)
- KRYLON Spray Paint, Crystal Clear, Gloss, 11 oz (K01303007)
- KRYLON INDUSTRIAL Spray Paint, Leather Brown, Gloss, 12 oz (K02501A07)
- Krylon Spray Paint & Primer