Shop All Spray Paint
Krylon
12OZ Ban RED GLS Paint
Mfr # K05503007
Zoro # G310761889
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Net Weight 12 oz
- Color Family Reds
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K05503007
- Zoro # G310761889
- Country of Origin United States
- Category Spray Paint
Details
Color | Red |
Net Weight | 12 oz |
Color Family | Reds |
Sheen | Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - DuraGrip Brown - Gallon (S-CT-DURBRW1G)
- ZEP Ink/Graffiti Remover, Aerosol Can, PK12 (32401)
- H&C 1 gal Floor Stain, Invisible Finish, Cocoa Bean, Water Base (45.102054-16)
- DUCKBACK Transparent Chaletwood Stain and Sealer 1 gal (DBWB81010-16)
- KRYLON Glitter Blast Lucky Green Spray Paint 5.75 oz (K03809000)
- KRYLON Crystal Tint Base U.V. Gloss (K01305)
- KRYLON Spray Paint, White, Gloss, 12 oz (K03201777)
- KRYLON Rust Preventative Spray Paint, Sunbeam Yellow, Gloss, 12 oz (K02725007)
- KRYLON 12OZ Riv Rock GLS Paint (K02721007)
- KRYLON Spray Paint, Safety Orange, Gloss, 12 oz (K02410777)
- RUST-OLEUM Spray Paint, Emerald Green, Gloss, 12 oz (257401V)
- Krylon Spray Paint