Shop All Spray Paint
Krylon
12OZ BabyBLU SprayPaint
Mfr # K0284007
Zoro # G308166412
product price: $10.19
/ea
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Baby Blue
- Net Weight 12 oz
- Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K0284007
- Zoro # G308166412
- UPC # 724504028406
- Country of Origin United States
- Category Spray Paint
Details
Color | Baby Blue |
Net Weight | 12 oz |
Color Family | Blues |
Description
Fusion AllInOne, 12 OZ, Baby Blue Spray Paint Primer, Bonds To Difficult Surfaces Such As Plastics Ready To Assemble Furniture Without Sanding Or Priming, Provides Maximum Rust Protection For All Outdoor Projects Offers A Broad Color Palette With Multiple Finishes Sheen's, For Indoors Outdoors
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Fluorescent Green (266574)
- BLAIR Paint Shaker Tornado II Electric (51000)
- 3M Dispenser Tape Masking (M1000-SBN)
- KRYLON INDUSTRIAL Spray Paint, Ultra Black, Ultra-Flat, 12 oz (K01602A07)
- KRYLON Rust Preventative Spray Paint, Sunbeam Yellow, Gloss, 12 oz (K02725007)
- KRYLON 12 OZ HI HEAT BEIGE SPRAY PAINT (K01408777)
- KRYLON Tough Coat, Spray Paint, 15 oz, Red Oxide Primer, Ultra Flat (K00699008)
- KRYLON Short Cuts 1/3 Fl Oz Sun Yellow Gloss Paint Pen (SCP-906)
- KRYLON Metallic Spray Paint, Copper Metallic, Metallic, 11 oz (K01709A77)
- KRYLON Glitter Blast Fierce Fuchsia Spray Paint 5.75 oz (K03815000)
- GENERAL PAINT Black, Flat, 10 oz (542645)
- Krylon Spray Paint